Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .27-.47, PG16
Mfr # RF16AR-BK
Zoro # G7204780
product price: $2.69
/ea
Sold in multiples of 19 for $51.11
$51.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 80
- C Dimension (in) 1.06
- CSA Specification 115116
- Minimum Operating Temperature (C) -20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RF16AR-BK
- Zoro # G7204780
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
C Dimension (in) | 1.06 |
A Dimension (in) | 0.91 |
Maximum Knock Out Size (in) | 0.966 |
B Dimension (in) | 0.39 |
Thread Size | PG16 |
Description
Cord Grip,Spiral,Blk,.27-.47,PG16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- Remke Cord Grips