Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .19-.39, PG11
Mfr # RF11AA-BK
Zoro # G7204771
product price: $1.99
/ea
Sold in multiples of 28 for $55.72
$55.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- CSA Specification 115116
- Maximum Knock Out Size (in) 0.766
- NEMA Rating 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RF11AA-BK
- Zoro # G7204771
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.766 |
Thread Size | PG11 |
B Dimension (in) | 0.32 |
C Dimension (in) | 0.87 |
A Dimension (in) | 0.75 |
Description
Cord Grip,Spiral,Blk,.19-.39,PG11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- STA-KON 18-14 AWG Nylon Ring Terminal #4 Stud PK100 (RB14-4)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Remke Cable Support Grips