Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .15-.32, PG09
Mfr # RF09AA-BK
Zoro # G7204799
Sold in multiples of 33 for $55.77
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.15
- Body Material Polyamide
- Select Color Black
- B Dimension (in) 0.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RF09AA-BK
- Zoro # G7204799
- UPC # 785411508443
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
B Dimension (in) | 0.32 |
Thread Size | PG9 |
C Dimension (in) | 0.75 |
A Dimension (in) | 0.63 |
Maximum Knock Out Size (in) | 0.637 |
Description
Cord Grip,Spiral,Blk,.15-.32,PG09
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- TARPS NOW 8 in. Nylon Black Cable Zip Ties, 100PK (TACT8BK-100)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- Remke Cable Support Grips