Shop All Cable Support Grips
Remke
Cord Grip, Spiral, Blk, .07-.24, PG09
Mfr # RF09AR-BK
Zoro # G7204850
product price: $1.55
/ea
Sold in multiples of 33 for $51.15
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 0.637
- Select Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RF09AR-BK
- Zoro # G7204850
- Country of Origin Turkey
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 0.637 |
A Dimension (in) | 0.63 |
Thread Size | PG9 |
B Dimension (in) | 0.32 |
C Dimension (in) | 0.75 |
Description
Cord Grip,Spiral,Blk,.07-.24,PG09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-12)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- REMKE Cord Grip, 1-1/2", 2 Holes, .705x.25 (RSF-5016)
- REMKE Cord Grip, ISO Thread, M16, .375-.438 (RSM-161007)
- REMKE Cord Grip, Spiral, Blk, .35-.63, 3/4" (RF21NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, Gry, Polyamide, PG29, .47-.79 (RD29AR-GY)
- Remke Cord Grips