Shop All Cable Clamps & Clips
Remke
Cord Grip, Snap Elbow, 1/2", .20-.35
Mfr # RE13NR
Zoro # G7203679
Sold in multiples of 5 for $67.95
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Bushing Holes 1
- Connector Material Nylon
- Clearance Hole (in) 0.906
- B Dimension (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RE13NR
- Zoro # G7203679
- Country of Origin Turkey
- Category Cable Clamps & Clips
Dimensions
B Dimension (in) | 0.75 |
A Dimension (in) | 0.82 |
C Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.547 |
D Dimension (in) | 1.2 |
Details
Item | Cord Grip,Snap Elbow,1/2",.20-.35 |
Cord Grip Type | 90 Degree |
Bushing Holes | 1 |
Connector Material | Nylon |
Clearance Hole (in) | 0.906 |
Cable Range | .20 - .35 |
Minimum Operating Temperature (C) | -40 |
Max Cable Range over Jacket (in) | 0.35 |
Body Material | Nylon |
Maximum Operating Temperature (C) | 107 |
IP Rating | IP68 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
Thread Type | NPT |
Min Cable Range over Jacket (in) | 0.2 |
Maximum Operating Temperature (F) | 225 |
Description
Cord Grip,Snap Elbow,1/2 In.,.20-.35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- REMKE Cord Grip, Snap Elbow, 1/2", .11-.27 (RE13NS)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- EAT-IN N248-336 0.62 in. Zinc Wire Cable Clamp; Pack Of 5 (EA581509)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- Remke Cable Clamps & Clips