Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thread, 1.688-1.812
Mfr # RPG-42629
Zoro # G7199302
Sold in multiples of 2 for $60.38
$60.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Min Cable Range over Jacket (in) 1.688
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 1.812
- Form Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-42629
- Zoro # G7199302
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 6 |
Maximum Knock Out Size (in) | 2.244 |
E Dimension (in) | 2.97 |
A Dimension (in) | 1.79 |
Thread Size | PG42 |
C Dimension (in) | 2.46 |
D Dimension (in) | 2.97 |
Inside Body Diameter / Body Bore | 1.79 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG42 Thread,1.688-1.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP20)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- Remke Strain Relief Grips