Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thread, 1.562-1.688
Mfr # RPG-42627
Zoro # G7199357
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread type PG
- Bushing Material Neoprene
- Maximum Knock Out Size (in) 2.244
- Cord Grip Type Straight
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-42627
- Zoro # G7199357
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 2.244 |
Form Size | 6 |
C Dimension (in) | 2.46 |
Thread Size | PG42 |
A Dimension (in) | 1.79 |
Inside Body Diameter / Body Bore | 1.79 |
E Dimension (in) | 2.97 |
D Dimension (in) | 2.97 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG42 Thread,1.562-1.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- PYLE Cable Protective Cover Ramp, PCBLCO22 (PCBLCO22)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- Remke Cord Grips