Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thread, 1.438-1.562
Mfr # RPG-42625
Zoro # G7199320
Sold in multiples of 2 for $61.98
$61.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Size 6
- Clearance Hole (in) 2.244
- B Dimension (in) 0.39
- Thread Size PG42
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-42625
- Zoro # G7199320
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 6 |
B Dimension (in) | 0.39 |
Thread Size | PG42 |
Inside Body Diameter / Body Bore | 1.79 |
D Dimension (in) | 2.97 |
A Dimension (in) | 1.79 |
C Dimension (in) | 2.46 |
E Dimension (in) | 2.97 |
Maximum Knock Out Size (in) | 2.244 |
Description
Cord Grip,PG42 Thread,1.438-1.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- Remke Cord Grips