Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thread, 1.250-1.375
Mfr # RPG-42622
Zoro # G7199241
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Cable Range over Jacket (in) 1.375
- A Dimension (in) 1.79
- Thread Size PG42
- E Dimension (in) 2.97
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-42622
- Zoro # G7199241
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.79 |
Thread Size | PG42 |
E Dimension (in) | 2.97 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1.79 |
C Dimension (in) | 2.46 |
Form Size | 6 |
Maximum Knock Out Size (in) | 2.244 |
D Dimension (in) | 2.97 |
Description
Cord Grip,PG42 Thread,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- Remke Cord Grips