Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thrd, 1.688-1.812, Mesh
Mfr # RPG-42629-E
Zoro # G7199871
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size PG42
- E Dimension (in) 2.97
- A Dimension (in) 1.79
- Thread Type PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-42629-E
- Zoro # G7199871
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG42 |
E Dimension (in) | 2.97 |
A Dimension (in) | 1.79 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 2.244 |
D Dimension (in) | 2.97 |
Inside Body Diameter / Body Bore | 1.79 |
C Dimension (in) | 2.46 |
Form Size | 6 |
Description
Cord Grip,PG42 Thrd,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55544PE)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- Remke Cord Grips