Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thrd, 1.562-1.688, Mesh
Mfr # RPG-42627-E
Zoro # G7199908
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 6
- Bushing Holes 1
- B Dimension (in) 0.39
- Thread Type PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-42627-E
- Zoro # G7199908
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 6 |
B Dimension (in) | 0.39 |
A Dimension (in) | 1.79 |
Maximum Knock Out Size (in) | 2.244 |
D Dimension (in) | 2.97 |
Thread Size | PG42 |
C Dimension (in) | 2.46 |
Inside Body Diameter / Body Bore | 1.79 |
E Dimension (in) | 2.97 |
Description
Cord Grip,PG42 Thrd,1.562-1.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- Remke Strain Relief Grips