Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thrd, 1.438-1.562, Mesh
Mfr # RPG-42625-E
Zoro # G7199899
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 1.438
- Bushing Holes 1
- Clearance Hole (in) 2.244
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-42625-E
- Zoro # G7199899
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.97 |
E Dimension (in) | 2.97 |
Form Size | 6 |
Maximum Knock Out Size (in) | 2.244 |
Thread Size | PG42 |
B Dimension (in) | 0.39 |
C Dimension (in) | 2.46 |
A Dimension (in) | 1.79 |
Inside Body Diameter / Body Bore | 1.79 |
Description
Cord Grip,PG42 Thrd,1.438-1.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- Remke Strain Relief Grips