Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thrd, 1.312-1.437, Mesh
Mfr # RPG-42623-E
Zoro # G7199923
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 2.97
- Bushing Material Neoprene
- Cable Range 1.312 - 1.437
- D Dimension (in) 2.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-42623-E
- Zoro # G7199923
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 2.97 |
D Dimension (in) | 2.97 |
Thread Size | PG42 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 2.244 |
Form Size | 6 |
Inside Body Diameter / Body Bore | 1.79 |
A Dimension (in) | 1.79 |
C Dimension (in) | 2.46 |
Description
Cord Grip,PG42 Thrd,1.312-1.437,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK100 (221-412/K194-4045)
- RACO Nipple, 3-1/2", Non-Insul Die Cast Znc (1674)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-048)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- Remke Strain Relief Grips