Shop All Strain Relief Grips
Remke
Cord Grip, PG42 Thrd, 1.250-1.375, Mesh
Mfr # RPG-42622-E
Zoro # G7199783
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Aluminum
- Bushing Material Neoprene
- A Dimension (in) 1.79
- C Dimension (in) 2.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-42622-E
- Zoro # G7199783
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.79 |
C Dimension (in) | 2.46 |
Inside Body Diameter / Body Bore | 1.79 |
Form Size | 6 |
E Dimension (in) | 2.97 |
B Dimension (in) | 0.39 |
D Dimension (in) | 2.97 |
Thread Size | PG42 |
Maximum Knock Out Size (in) | 2.244 |
Description
Cord Grip,PG42 Thrd,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Black (AT1510EV-BK)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- Remke Cord Grips