Shop All Strain Relief Grips
Remke
Cord Grip, PG36 Thread, 1.250-1.375
Mfr # RPG-36522
Zoro # G7199138
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Knock Out Size (in) 1.968
- Maximum Operating Temperature (F) 250
- Form Size 5
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-36522
- Zoro # G7199138
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.968 |
Form Size | 5 |
C Dimension (in) | 1.86 |
E Dimension (in) | 2.48 |
A Dimension (in) | 1.438 |
D Dimension (in) | 2.48 |
B Dimension (in) | 0.4 |
Thread Size | PG36 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,PG36 Thread,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- Remke Strain Relief Grips