Shop All Strain Relief Grips
Remke
Cord Grip, PG36 Thread, 1.125-1.250
Mfr # RPG-36520
Zoro # G7199077
Sold in multiples of 4 for $62.76
$62.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread type PG
- Flammability Rating UL 94V-2
- Connector Material Aluminum
- Maximum Knock Out Size (in) 1.968
- D Dimension (in) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-36520
- Zoro # G7199077
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.968 |
D Dimension (in) | 2.48 |
C Dimension (in) | 1.86 |
A Dimension (in) | 1.438 |
Thread Size | PG36 |
Form Size | 5 |
E Dimension (in) | 2.48 |
B Dimension (in) | 0.4 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,PG36 Thread,1.125-1.250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- Remke Strain Relief Grips