Shop All Strain Relief Grips
Remke
Cord Grip, PG36 Thrd, .875-1.00, Mesh
Mfr # RPG-36516-E
Zoro # G7199801
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.875
- Clearance Hole (in) 1.968
- Max Cable Range over Jacket (in) 1
- C Dimension (in) 1.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-36516-E
- Zoro # G7199801
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.86 |
Thread Size | PG36 |
D Dimension (in) | 2.48 |
Form Size | 5 |
A Dimension (in) | 1.438 |
E Dimension (in) | 2.48 |
Maximum Knock Out Size (in) | 1.968 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.4 |
Description
Cord Grip,PG36 Thrd,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- WRAP-IT Storage Heavy-Duty 2 in. W X 17 in. L Black Storage Straps 50 lb 2 pk (102-40BX)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (769)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- Remke Cord Grips