Shop All Strain Relief Grips
Remke
Cord Grip, PG36 Thrd, 1.250-1.375, Mesh
Mfr # RPG-36522-E
Zoro # G7199829
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 5
- Clearance Hole (in) 1.968
- Cable Range 1.250 - 1.375
- Min Cable Range over Jacket (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-36522-E
- Zoro # G7199829
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
Thread Size | PG36 |
B Dimension (in) | 0.4 |
A Dimension (in) | 1.438 |
Inside Body Diameter / Body Bore | 1.438 |
Maximum Knock Out Size (in) | 1.968 |
D Dimension (in) | 2.48 |
C Dimension (in) | 1.86 |
E Dimension (in) | 2.48 |
Description
Cord Grip,PG36 Thrd,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- Remke Cord Grips