Shop All Strain Relief Grips
Remke
Cord Grip, PG36 Thrd, 1.00-1.125, Mesh
Mfr # RPG-36518-E
Zoro # G7199810
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 2.48
- Thread Type PG
- C Dimension (in) 1.86
- Thread Size PG36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-36518-E
- Zoro # G7199810
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 2.48 |
C Dimension (in) | 1.86 |
Thread Size | PG36 |
Inside Body Diameter / Body Bore | 1.438 |
B Dimension (in) | 0.4 |
Maximum Knock Out Size (in) | 1.968 |
A Dimension (in) | 1.438 |
Form Size | 5 |
E Dimension (in) | 2.48 |
Description
Cord Grip,PG36 Thrd,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black Reclosable Fastener Strap, 600 pk. (170782)
- ALLEN TEL Outdoor Housing Adapter Frame (GB5955-LAF)
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- Remke Strain Relief Grips