Shop All Strain Relief Connector
Remke
Cord Grip, PG29 Thread, .875-1.00
Mfr # RPG-29516
Zoro # G7199162
product price: $16.99
/ea
Sold in multiples of 4 for $67.96
$67.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Size 5
- A Dimension (in) 1.22
- Min Cable Range over Jacket (in) 0.875
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29516
- Zoro # G7199162
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Form Size | 5 |
A Dimension (in) | 1.22 |
Inside Body Diameter / Body Bore | 1.22 |
Thread Size | PG29 |
Maximum Knock Out Size (in) | 1.564 |
B Dimension (in) | 0.39 |
D Dimension (in) | 2.22 |
E Dimension (in) | 2.48 |
C Dimension (in) | 1.03 |
Description
Cord Grip,PG29 Thread,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7138-4CF03-0AB0)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- Remke Strain Relief Connector