Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thread, .875-1.00
Mfr # RPG-29316
Zoro # G7199250
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Body Diameter / Body Bore 1
- Bushing Material Neoprene
- Cable Range .875 - 1.00
- B Dimension (in) 0.39
- Max Cable Range over Jacket (in) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-29316
- Zoro # G7199250
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 1 |
B Dimension (in) | 0.39 |
Form Size | 4 |
D Dimension (in) | 1.74 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.564 |
A Dimension (in) | 1 |
Thread Size | PG29 |
C Dimension (in) | 1.47 |
Description
Cord Grip,PG29 Thread,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- Remke Cord Grips