Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thread, .812-.938
Mfr # RPG-29315
Zoro # G7199153
Sold in multiples of 7 for $58.45
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature (F) 250
- Cord Grip Type Straight
- D Dimension (in) 1.74
- Thread type PG
- E Dimension (in) 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-29315
- Zoro # G7199153
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1.74 |
E Dimension (in) | 1.72 |
Form Size | 4 |
C Dimension (in) | 1.47 |
A Dimension (in) | 1 |
Maximum Knock Out Size (in) | 1.564 |
Inside Body Diameter / Body Bore | 1 |
Thread Size | PG29 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG29 Thread,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Metal Detectable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-50-BLUE)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- Remke Cord Grips