Shop All Strain Relief Connector
Remke
Cord Grip, PG29 Thread, .688-.812
Mfr # RPG-29313
Zoro # G7199208
product price: $7.15
/ea
Sold in multiples of 7 for $50.05
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature (C) 121
- Maximum Knock Out Size (in) 1.564
- Maximum Operating Temperature (F) 250
- A Dimension (in) 1
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29313
- Zoro # G7199208
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Maximum Knock Out Size (in) | 1.564 |
A Dimension (in) | 1 |
D Dimension (in) | 1.74 |
C Dimension (in) | 1.47 |
B Dimension (in) | 0.39 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.72 |
Thread Size | PG29 |
Form Size | 4 |
Description
Cord Grip,PG29 Thread,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Yellow, PVC Insulation (76502.18.05)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, PG11 Thread, .125-.188 (RPG-11103)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1002G)
- Remke Strain Relief Connector