Shop All Strain Relief Connector
Remke
Cord Grip, PG29 Thread, .625-.750
Mfr # RPG-29312
Zoro # G7199101
product price: $10.15
/ea
Sold in multiples of 7 for $71.05
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Cable Range over Jacket (in) 0.75
- Body Material Aluminum
- Maximum Operating Temperature (C) 121
- Min Cable Range over Jacket (in) 0.625
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29312
- Zoro # G7199101
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
C Dimension (in) | 1.47 |
D Dimension (in) | 1.74 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.564 |
A Dimension (in) | 1 |
Inside Body Diameter / Body Bore | 1 |
B Dimension (in) | 0.39 |
Thread Size | PG29 |
Form Size | 4 |
Description
Cord Grip,PG29 Thread,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- Remke Strain Relief Connector