Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thread, .568-.688
Mfr # RPG-29311
Zoro # G7199180
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Body Diameter / Body Bore 1
- Connector Material Aluminum
- A Dimension (in) 1
- Body Material Aluminum
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-29311
- Zoro # G7199180
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 1 |
Thread Size | PG29 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.74 |
Maximum Knock Out Size (in) | 1.564 |
Form Size | 4 |
E Dimension (in) | 1.72 |
C Dimension (in) | 1.47 |
Description
Cord Grip,PG29 Thread,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- Remke Strain Relief Grips