Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thread, .562-.625
Mfr # RPG-29310
Zoro # G7199269
product price: $8.29
/ea
Sold in multiples of 7 for $58.03
$58.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature (C) 121
- Connector Material Aluminum
- Maximum Knock Out Size (in) 1.564
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29310
- Zoro # G7199269
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.564 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1 |
C Dimension (in) | 1.47 |
Form Size | 4 |
Thread Size | PG29 |
A Dimension (in) | 1 |
E Dimension (in) | 1.72 |
Description
Cord Grip,PG29 Thread,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 2/0,100 ft. (202107-100)
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- Remke Strain Relief Grips