Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thread, .500-.562
Mfr # RPG-29309
Zoro # G7199083
product price: $7.85
/ea
Sold in multiples of 7 for $54.95
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- A Dimension (in) 1
- Thread type PG
- Cable Range .500 - .562
- Max Cable Range over Jacket (in) 0.562
- Flammability Rating UL 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29309
- Zoro # G7199083
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1 |
Maximum Knock Out Size (in) | 1.564 |
D Dimension (in) | 1.74 |
C Dimension (in) | 1.47 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 1 |
Form Size | 4 |
B Dimension (in) | 0.39 |
Thread Size | PG29 |
Description
Cord Grip,PG29 Thread,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/4-R)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 100A, Not Rated, Non-Indicating (L75QS100.V)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- Remke Strain Relief Grips