Shop All Strain Relief Connector
Remke
Cord Grip, PG29 Thread, 1.250-1.375
Mfr # RPG-29522
Zoro # G7199278
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Inside Body Diameter / Body Bore 1.22
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (C) 121
- D Dimension (in) 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29522
- Zoro # G7199278
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Inside Body Diameter / Body Bore | 1.22 |
D Dimension (in) | 2.22 |
Form Size | 5 |
E Dimension (in) | 2.48 |
A Dimension (in) | 1.22 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.03 |
Thread Size | PG29 |
Maximum Knock Out Size (in) | 1.564 |
Description
Cord Grip,PG29 Thread,1.250-1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- Remke Cord Grips