Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thread, 1.00-1.125
Mfr # RPG-29518
Zoro # G7199339
Sold in multiples of 4 for $60.76
$60.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- C Dimension (in) 1.03
- B Dimension (in) 0.39
- Clearance Hole (in) 1.564
- Max Cable Range over Jacket (in) 1.125
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-29518
- Zoro # G7199339
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.03 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.564 |
A Dimension (in) | 1.22 |
Inside Body Diameter / Body Bore | 1.22 |
Form Size | 5 |
E Dimension (in) | 2.48 |
D Dimension (in) | 2.22 |
Thread Size | PG29 |
Description
Cord Grip,PG29 Thread,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- ILSCO Power Distribution Block, Line Conductor (PDB-412-500-1-EC)
- NOARK Contactor, Mini, 230Vac, 1No Aux (C06.310-230)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- Remke Cord Grips