Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, .875-1.00, Mesh
Mfr # RPG-29316-E
Zoro # G7199777
product price: $48.89
/ea
Sold in multiples of 2 for $97.78
$97.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 1.564
- Maximum Operating Temperature (F) 250
- C Dimension (in) 1.47
- B Dimension (in) 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29316-E
- Zoro # G7199777
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.47 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.74 |
Maximum Knock Out Size (in) | 1.564 |
Thread Size | PG29 |
A Dimension (in) | 1 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.72 |
Description
Cord Grip,PG29 Thrd,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- FUNCTIONAL DEVICES-RIB 2421B Enclosed Relay 20 Amp (RIB2421B)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- Remke Cord Grips