Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, .750-.875, Mesh
Mfr # RPG-29314-E
Zoro # G7199707
Sold in multiples of 2 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 1
- Flammability Rating UL 94HB
- B Dimension (in) 0.39
- Thread Size PG29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-29314-E
- Zoro # G7199707
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1 |
B Dimension (in) | 0.39 |
Thread Size | PG29 |
Maximum Knock Out Size (in) | 1.564 |
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.72 |
Form Size | 4 |
C Dimension (in) | 1.47 |
D Dimension (in) | 1.74 |
Description
Cord Grip,PG29 Thrd,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- Remke Strain Relief Grips