Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, .688-.812, Mesh
Mfr # RPG-29313-E
Zoro # G7199689
product price: $52.25
/ea
Sold in multiples of 2 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Clearance Hole (in) 1.564
- C Dimension (in) 1.47
- Thread Size PG29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29313-E
- Zoro # G7199689
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.47 |
Thread Size | PG29 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.564 |
D Dimension (in) | 1.74 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1 |
A Dimension (in) | 1 |
Description
Cord Grip,PG29 Thrd,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- STANLEY Power Block 2 with 2 ft. Cord (30669)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh (RSR-2315-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- Remke Cord Grips