Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, .568-.688, Mesh
Mfr # RPG-29311-E
Zoro # G7199698
product price: $48.89
/ea
Sold in multiples of 2 for $97.78
$97.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.688
- Cable Range .568 - .688
- Min Cable Range over Jacket (in) 0.568
- Inside Body Diameter / Body Bore 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29311-E
- Zoro # G7199698
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 1 |
E Dimension (in) | 1.72 |
Form Size | 4 |
C Dimension (in) | 1.47 |
Thread Size | PG29 |
Maximum Knock Out Size (in) | 1.564 |
A Dimension (in) | 1 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.74 |
Description
Cord Grip,PG29 Thrd,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 31"- Wood Grain (CSX-1.5-31-WG)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- SUPERIOR ELECTRIC E1 Cord Protector Strain Relief Boot (Boot E1)
- Remke Cord Grips