Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, .562-.625, Mesh
Mfr # RPG-29310-E
Zoro # G7199731
product price: $51.99
/ea
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 1
- Bushing Material Neoprene
- Maximum Operating Temperature (F) 250
- Thread Size PG29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29310-E
- Zoro # G7199731
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 1 |
Thread Size | PG29 |
B Dimension (in) | 0.39 |
Form Size | 4 |
A Dimension (in) | 1 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.564 |
D Dimension (in) | 1.74 |
C Dimension (in) | 1.47 |
Description
Cord Grip,PG29 Thrd,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 X 1/2 In Rigid Reducing Washer 2/Bg (96831)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Blue (AT1615-BU)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- Remke Strain Relief Grips