Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, .500-.562, Mesh
Mfr # RPG-29309-E
Zoro # G7199670
product price: $47.49
/ea
Sold in multiples of 2 for $94.98
$94.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Aluminum
- D Dimension (in) 1.74
- Maximum Operating Temperature (C) 121
- Inside Body Diameter / Body Bore 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29309-E
- Zoro # G7199670
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.564 |
Thread Size | PG29 |
C Dimension (in) | 1.47 |
A Dimension (in) | 1 |
Form Size | 4 |
E Dimension (in) | 1.72 |
Description
Cord Grip,PG29 Thrd,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6SL3120-1TE21-8AA3)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- Remke Strain Relief Grips