Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, 1.250-1.375, Mesh
Mfr # RPG-29522-E
Zoro # G7199853
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Min Cable Range over Jacket (in) 1.25
- Connector Material Aluminum
- A Dimension (in) 1.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29522-E
- Zoro # G7199853
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.22 |
C Dimension (in) | 1.03 |
Maximum Knock Out Size (in) | 1.564 |
E Dimension (in) | 2.48 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.22 |
B Dimension (in) | 0.39 |
Thread Size | PG29 |
D Dimension (in) | 2.22 |
Description
Cord Grip,PG29 Thrd,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.062-2.188, Mesh (RSR-6735-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- Remke Cord Grips