Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, 1.125-1.250, Mesh
Mfr # RPG-29520-E
Zoro # G7199768
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- E Dimension (in) 2.48
- D Dimension (in) 2.22
- Flammability Rating UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29520-E
- Zoro # G7199768
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 2.48 |
D Dimension (in) | 2.22 |
A Dimension (in) | 1.22 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.564 |
B Dimension (in) | 0.39 |
C Dimension (in) | 1.03 |
Thread Size | PG29 |
Inside Body Diameter / Body Bore | 1.22 |
Description
Cord Grip,PG29 Thrd,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- Remke Cord Grips