Shop All Strain Relief Grips
Remke
Cord Grip, PG29 Thrd, 1.00-1.125, Mesh
Mfr # RPG-29518-E
Zoro # G7199847
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.564
- A Dimension (in) 1.22
- Cable Range 1.00 - 1.125
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-29518-E
- Zoro # G7199847
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.564 |
A Dimension (in) | 1.22 |
Form Size | 5 |
Thread Size | PG29 |
B Dimension (in) | 0.39 |
E Dimension (in) | 2.48 |
Inside Body Diameter / Body Bore | 1.22 |
C Dimension (in) | 1.03 |
D Dimension (in) | 2.22 |
Description
Cord Grip,PG29 Thrd,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- REMKE Cord Grip, PG36 Thrd, 1.00-1.125, Mesh (RPG-36518-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- Remke Strain Relief Grips