Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thread, .812-.938
Mfr # RPG-21315
Zoro # G7199232
product price: $6.99
/ea
Sold in multiples of 7 for $48.93
$48.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Cable Range over Jacket (in) 0.938
- Maximum Operating Temperature (F) 250
- Connector Material Aluminum
- Maximum Operating Temperature (C) 121
- Form Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21315
- Zoro # G7199232
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 4 |
D Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 0.91 |
C Dimension (in) | 1.49 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.213 |
A Dimension (in) | 0.91 |
Thread Size | PG21 |
Description
Cord Grip,PG21 Thread,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- GARDNER BENDER WingGard Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-084)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- Remke Cord Grips