Shop All Strain Relief Connector
Remke
Cord Grip, PG21 Thread, .750-.875
Mfr # RPG-21314
Zoro # G7199129
product price: $8.55
/ea
Sold in multiples of 7 for $59.85
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Holes 1
- Max Cable Range over Jacket (in) 0.875
- Body Material Aluminum
- Form Size 4
- A Dimension (in) 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21314
- Zoro # G7199129
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Form Size | 4 |
A Dimension (in) | 0.91 |
C Dimension (in) | 1.49 |
Maximum Knock Out Size (in) | 1.213 |
D Dimension (in) | 1.53 |
B Dimension (in) | 0.39 |
Thread Size | PG21 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.91 |
Description
Cord Grip,PG21 Thread,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-8-R)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- Remke Cord Grips