Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thread, .688-.812
Mfr # RPG-21313
Zoro # G7199147
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Material Neoprene
- B Dimension (in) 0.39
- Minimum Operating Temperature (C) -40
- Maximum Knock Out Size (in) 1.213
- Thread type PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-21313
- Zoro # G7199147
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.213 |
Inside Body Diameter / Body Bore | 0.91 |
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Form Size | 4 |
A Dimension (in) | 0.91 |
Thread Size | PG21 |
D Dimension (in) | 1.53 |
Description
Cord Grip,PG21 Thread,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 2 Pole, 120/240V AC (QOB2105237)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSXA3K)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- Remke Cord Grips