Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thread, .568-.688
Mfr # RPG-21311
Zoro # G7199110
Sold in multiples of 7 for $48.93
$48.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature (F) -40
- Thread Size PG21
- A Dimension (in) 0.91
- E Dimension (in) 1.72
- Maximum Knock Out Size (in) 1.213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-21311
- Zoro # G7199110
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG21 |
A Dimension (in) | 0.91 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.213 |
C Dimension (in) | 1.49 |
B Dimension (in) | 0.39 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 0.91 |
D Dimension (in) | 1.53 |
Description
Cord Grip,PG21 Thread,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- Remke Strain Relief Grips