Shop All Strain Relief Connector
Remke
Cord Grip, PG21 Thread, .500-.562
Mfr # RPG-21309
Zoro # G7199040
product price: $8.79
/ea
Sold in multiples of 7 for $61.53
$61.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size PG21
- Bushing Holes 1
- Minimum Operating Temperature (F) -40
- Body Material Aluminum
- E Dimension (in) 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21309
- Zoro # G7199040
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Thread Size | PG21 |
E Dimension (in) | 1.72 |
A Dimension (in) | 0.91 |
Maximum Knock Out Size (in) | 1.213 |
Inside Body Diameter / Body Bore | 0.91 |
D Dimension (in) | 1.53 |
C Dimension (in) | 1.49 |
B Dimension (in) | 0.39 |
Form Size | 4 |
Description
Cord Grip,PG21 Thread,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- REMKE Cord Grip, Alum, 3/8" NPT, .125-.188 (RSR-003)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Steel, 1-1/2" NPT, 1.00-1.125 (RSRS-518)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- Remke Strain Relief Connector