Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thrd, .875-1.00, Mesh
Mfr # RPG-21316-E
Zoro # G7199722
product price: $55.15
/ea
Sold in multiples of 2 for $110.30
$110.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.49
- Maximum Operating Temperature (C) 121
- Minimum Operating Temperature (F) -40
- Clearance Hole (in) 1.213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21316-E
- Zoro # G7199722
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.49 |
Maximum Knock Out Size (in) | 1.213 |
B Dimension (in) | 0.39 |
Thread Size | PG21 |
E Dimension (in) | 1.72 |
A Dimension (in) | 0.91 |
D Dimension (in) | 1.53 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 0.91 |
Description
Cord Grip,PG21 Thrd,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS23)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, ISO, M50, 1.00-1.125, Mesh (RSM-50518-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- Remke Cord Grips