Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thrd, .812-.938, Mesh
Mfr # RPG-21315-E
Zoro # G7199713
product price: $45.79
/ea
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- B Dimension (in) 0.39
- Bushing Holes 1
- C Dimension (in) 1.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21315-E
- Zoro # G7199713
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.39 |
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 0.91 |
D Dimension (in) | 1.53 |
A Dimension (in) | 0.91 |
Maximum Knock Out Size (in) | 1.213 |
Thread Size | PG21 |
Description
Cord Grip,PG21 Thrd,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- REMKE Cord Grip, ISO, M50, 1.00-1.125, Mesh (RSM-50518-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- Remke Cord Grips