Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thrd, .750-.875, Mesh
Mfr # RPG-21314-E
Zoro # G7199838
product price: $45.79
/ea
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size PG21
- Body Material Aluminum
- D Dimension (in) 1.53
- Thread Type PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21314-E
- Zoro # G7199838
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG21 |
D Dimension (in) | 1.53 |
C Dimension (in) | 1.49 |
Inside Body Diameter / Body Bore | 0.91 |
Form Size | 4 |
A Dimension (in) | 0.91 |
B Dimension (in) | 0.39 |
E Dimension (in) | 1.72 |
Maximum Knock Out Size (in) | 1.213 |
Description
Cord Grip,PG21 Thrd,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- RACO Noninsulated Connector, 3/8 In., Straight (3401)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Green, 50PK (FWTSR-8P8C-GR)
- Remke Cord Grips