Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thrd, .688-.812, Mesh
Mfr # RPG-21313-E
Zoro # G7199512
product price: $48.19
/ea
Sold in multiples of 2 for $96.38
$96.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Maximum Operating Temperature (C) 121
- Thread Size PG21
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21313-E
- Zoro # G7199512
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG21 |
Inside Body Diameter / Body Bore | 0.91 |
E Dimension (in) | 1.72 |
C Dimension (in) | 1.49 |
D Dimension (in) | 1.53 |
A Dimension (in) | 0.91 |
Form Size | 4 |
B Dimension (in) | 0.39 |
Maximum Knock Out Size (in) | 1.213 |
Description
Cord Grip,PG21 Thrd,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- Remke Strain Relief Grips