Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thrd, .562-.625, Mesh
Mfr # RPG-21310-E
Zoro # G7199488
product price: $45.79
/ea
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 1.72
- Cable Range .562 - .625
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RPG-21310-E
- Zoro # G7199488
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.91 |
C Dimension (in) | 1.49 |
A Dimension (in) | 0.91 |
Form Size | 4 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 1.213 |
Thread Size | PG21 |
Description
Cord Grip,PG21 Thrd,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- Remke Cord Grips