Shop All Strain Relief Grips
Remke
Cord Grip, PG21 Thrd, .500-.562, Mesh
Mfr # RPG-21309-E
Zoro # G7199479
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size PG21
- Minimum Operating Temperature (C) -40
- Bushing Holes 1
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-21309-E
- Zoro # G7199479
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | PG21 |
Maximum Knock Out Size (in) | 1.213 |
B Dimension (in) | 0.39 |
D Dimension (in) | 1.53 |
E Dimension (in) | 1.72 |
C Dimension (in) | 1.49 |
A Dimension (in) | 0.91 |
Inside Body Diameter / Body Bore | 0.91 |
Form Size | 4 |
Description
Cord Grip,PG21 Thrd,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- SQUARE D Green Led Marked Bsd13186Ag (6508805212)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh (RSR-2315-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011036)
- Remke Cord Grips