Shop All Strain Relief Grips
Remke
Cord Grip, PG16 Thread, .688-.812
Mfr # RPG-16213
Zoro # G7199022
Sold in multiples of 8 for $50.32
$50.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature (C) -40
- A Dimension (in) 0.7
- Inside Body Diameter / Body Bore 0.695
- Cable Range .688 - .812
- Form Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RPG-16213
- Zoro # G7199022
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.7 |
Inside Body Diameter / Body Bore | 0.695 |
Form Size | 3 |
D Dimension (in) | 1.38 |
Maximum Knock Out Size (in) | 0.966 |
Thread Size | PG16 |
E Dimension (in) | 1.53 |
C Dimension (in) | 1.4 |
B Dimension (in) | 0.39 |
Description
Cord Grip,PG16 Thread,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- HUBBELL Wall Switch, Toggle, Momentary, Black (HBL1557L)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- Remke Strain Relief Grips